Spears Manufacturing Spigot Schedule 80 PVC Plug
S849
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- Clean Bagged
- No
- Color Finish
- Grey
- End Connection 1
- Spigot
- End Connections
- Spigot
- FM Approved
- No
- Fitting Size 1
- 2 in
- Fitting Sizes
- 2 in
- Fitting Type
- Straight
- Material
- Plastic
- Material Type
- PVC
- NSF Certified
- No
- Schedule Class
- 80