DESCRIPTION

Spigot x SR FIPT Stainless Steel Reinforced Adapter

S87800SR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
SR FIPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic, Stainless Steel
Material Type
PVC
NSF Certified
No
Schedule Class
80S
Size
1/2 in x 1/2 in
Type
Straight