DESCRIPTION

Spigot x Threaded Schedule 80 PVC Special Reinforced Bushing

S838128SR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Spigot
End Connection 2
Threaded
End Connections
Spigot x Threaded
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Sizes
1 in x 1/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
80