DESCRIPTION

PVC Schedule 80 Threaded Flange

S852

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Pressure Class
150#
Schedule Class
80
Size
4 in x 4 in
Type
Straight