DESCRIPTION

Spears Manufacturing Schedule 80 Slip PVC Wye

S8755

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
6 in x 6 in x 4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday