DESCRIPTION

Spears Manufacturing Slip x Socket x Female Schedule 80 PVC Tee in Grey

S8022

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Clean Bagged
No
Color Finish
Grey
End Connection 1
Slip
End Connection 2
Socket
End Connection 3
Female
End Connections
Slip x Socket x Female
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80