DESCRIPTION

Spears Manufacturing Socket Schedule 80 Plastic Coupling in Grey

S82933C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Size
3 in x 2-1/2 in
Type
Reducing