DESCRIPTION

Spigot x SR Female Schedule 80 Reinforced Stainless Steel Adapter

S878SR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Spigot
End Connection 2
Female
End Connections
Spigot x SR Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Schedule Class
80