DESCRIPTION

Schedule 80 Spigot x Socket Plastic 90 Degree Street Elbow

S809C

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1785, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Slip
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Size
3/4 in x 3/4 in
Type
Straight