DESCRIPTION

  • 90° drop ear elbows change the direction of CPVC CTS pipe and provide lugs for fastening
  • Do not use or test this product with compressed air or other gases
  • Made in the USA
  • Solvent weld connections

Slip x Female Drop Ear Reinforced 90 Degree Elbow with Collar

SDE4107005SR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC CTS