DESCRIPTION

Spears Manufacturing Socket Plastic Side Outlet 90 Degree Elbow

S4213

Fitting Sizes:

SPECIFICATIONS

Color Finish
Orange
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY