• Cart

DESCRIPTION

Spears Spigot x FPT PVC Fitting Clean-Out Adapter

SP105

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application
Drainage
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Cleanout, DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40