• Cart

DESCRIPTION

Spears Manufacturing Spigot x Slip PVC Trap Adapter

SP103

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Slip
End Connections
Spigot x Slip
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV, PVC
NSF Certified
Yes
NSF Specifications
NSF 14