• Cart

DESCRIPTION

Spears 838 Series Spigot x FIPT Reducing Schedule 80 PVC Bushing

S8385

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1785, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Collection
838 Series
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
FIPT
End Connections
Spigot x FIPT
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
2 in
Fitting Sizes
6 in x 2 in
Fitting Type
Reducing
Length
3-17/32 in
Material
Plastic
Material Type
PVC
Maximum Pressure
25 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Schedule Class
80