• Cart

DESCRIPTION

Spears True Union 2000 - Industrial Threaded Plastic Ball Valve

S18210

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970
Collection
True Union 2000 - Industrial
End Connection 1
Union FIPT
End Connection 2
Union FIPT
End Connections
Union FIPT
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
Pressure Class
235#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
Lockout Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
3 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY