• Cart

DESCRIPTION

Spears Manufacturing Threaded Schedule 80 Plastic Coupling

S830C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80