TorqueSafe™ 1 x 1/2 in. FIP Brass Bushing

Part #S4238130BRG  |  Item #3795797  |  Manufacturer Part #4238-130BR G

Fitting Sizes:

1 in x 1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TorqueSafe™

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

Material: Brass