1 x 1/2 x 2-1/16 in. Spigot x FPT SDR 13.5 175 psi Domestic CPVC Sprinkler Head Adapter in Orange

You last purchased this on
 
Spears® Manufacturing Company

TorqueSafe™ 1 x 1/2 x 2-1/16 in. Spigot x FPT SDR 13.5 175 psi Domestic CPVC Sprinkler Head Adapter in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

TorqueSafe™ 1 x 1/2 x 2-1/16 in. Spigot x FPT SDR 13.5 175 psi Domestic CPVC Sprinkler Head Adapter in Orange

  • Fast #
  • Part #S4238130G
  • Item #3795804
  • Manufacturer Part #4238-130 G
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-437, ASTMF-438, ASTM F-439
Application:
Fire Sprinkler Systems
Clean Bagged:
No
Collection:
TorqueSafe™
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
2-1/16 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Schedule Class:
SDR 13.5
UL Listed:
Yes
Weight:
0.16 lb