SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE KIT PERRIN & ROWE DECO CLOSE COUPLED WATER CLOSET 1.28 GPF COMPLETE WITH U.6176 PERRIN & ROWE DECO METAL TANK LEVER TRIP ARM FLUSH LEVER IN UNLACQU
SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE KIT PERRIN & ROWE DECO CLOSE COUPLED WATER CLOSET 1.28 GPF COMPLETE WITH U.6176 PERRIN & ROWE DECO METAL TANK LEVER TRIP ARM FLUSH LEVER IN UNLACQU
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Toilet Type:
- Two Piece