3-1/4 x 1-1/4 x 1/2 in. Rubber Tool Grip in Black for Hygen™ Microfiber Cleaning Cart
3-1/4 x 1-1/4 x 1/2 in. Rubber Tool Grip in Black for Hygen™ Microfiber Cleaning Cart
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: Black
- Size: 3-1/4" x 1-1/4" x 1/2"
- Rubber tool grip
- Fits Rubbermaid Item Numbers: 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95 and 9VDVRC4400
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Hygen™ Microfiber Cleaning Cart
- Color Finish Name:
- Black
- Height:
- 1/2 in
- Length:
- 3-1/4 in
- Material:
- Rubber
- Product Type:
- Grip
- UL Listed:
- No
- Width:
- 1-1/4 in