• Cart

DESCRIPTION

Specialty Manufacturing 1/4 in. Brass Male x Barbed Lab Cock

S0274M4BBT

Valve Size:

1/4 in

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Barbed
Material
Brass
Valve Size
1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now