DESCRIPTION

Specialty Manufacturing 500 psi 1-Way Female x Male Ball Valve in Polished Brass

S0254F4MBT

Valve Size:

SPECIFICATIONS

Color Finish
Polished Brass
End Connection 1
Female
End Connection 2
Male
Material
Brass
Maximum Pressure
500 psi
Pressure Class
500#
Valve Size
1/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY