This product requires certification to purchase.

1-1/8 in. x 1 in. Fiberglass Pipe Insulation

Specialty Products & Insulation

1-1/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIG118
  • Item #7639115
  • Manufacturer Part #FIG118
5 out of 5 Customer Rating
Brand image
Specialty Products & Insulation

1-1/8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #FIG118
  • Item #7639115
  • Manufacturer Part #FIG118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
1-1/8 in
Size
1-1/8 in x 1 in
Thickness
1 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
FM Approved
No
UL Listed
No