1-5/8 in. x 3 ft. Fiberglass Pipe Insulation

You last purchased this on
 
Specialty Products & Insulation

1-5/8 in. x 3 ft. Fiberglass Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Specialty Products & Insulation

1-5/8 in. x 3 ft. Fiberglass Pipe Insulation

  • Fast #
  • Part #FPI158G
  • Item #1661657
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White, Yellow
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Length:
3 ft
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
1-5/8 in x 1 in x 3 ft
Thickness:
1 in
UL Listed:
No