DESCRIPTION

Specialty Products & Insulation 1 x 36 in. Fiberglass Insulation

FPIG

Width:

SPECIFICATIONS

Length
36 in
Material
Fiberglass
Thickness
1 in
Width
5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY