DESCRIPTION

Specialty Products & Insulation 36 x 1 in. 3 ft. Fiberglass Insulation

FPI118G

Length:

SPECIFICATIONS

Length
36 in
Material
Fiberglass
Thickness
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY