4-1/8 in. x 3 ft. Fiberglass Pipe Insulation
4-1/8 in. x 3 ft. Fiberglass Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White, Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 4-1/8 in
- Length:
- 3 ft
- Material:
- Fiberglass
- Size:
- 1 in x 3 ft
- Thickness:
- 1 in
- UL Listed:
- No