This product requires certification to purchase.

You last purchased this on
 
Specialty Products & Insulation

  • Fast #
  • Part #FIDD
  • Item #2444
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Specialty Products & Insulation

  • Fast #
  • Part #FIDD
  • Item #2444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Material:
Fiberglass
Product Type:
Pipe Insulation
Size:
1/2 in x 1/2 in
Thickness:
1/2 in
UL Listed:
No