DESCRIPTION

Specification Rubber Products Mechanical Joint Domestic Gasket

DMJGA

Diameter:

SPECIFICATIONS

Application
Waterworks
CARB OTC LEED Compliant
No
Diameter
3 in
Fitting Size 1
3 in
Fitting Sizes
3 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY