• Cart

DESCRIPTION

Specification Rubber Products Tyton Rubber Joint Gasket

NTJG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tyton
End Connection 2
Tyton
End Connections
Tyton
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Rubber
Material Type
Buna-N
NSF Certified
No
UL Listed
No