DESCRIPTION

Specification Rubber Products Viton Gasket

TJVG

Diameter:

SPECIFICATIONS

Application
Waterworks
CARB OTC LEED Compliant
No
Diameter
6 in
Fitting Size 1
6 in
Fitting Sizes
6 in
GSA Approved
No
IAPMO Listed
No
Material
Viton
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY