Specified Fittings PVC Heavy Wall Sewer Hub Female Cleanout Adapter S8213

DESCRIPTION

Specified Fittings PVC Heavy Wall Sewer Hub Female Cleanout Adapter

S8213

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Sewer
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
Material
Plastic