DESCRIPTION

  • Anodized aluminum body
  • Battery run time: 22 hours (high), 60 hours (low)
  • Beam distance: 180 m
  • High Performance Cree XRE LED
  • Lifetime warranty
  • Lumens: 180 (high), 75 (low)
  • Rubber comfort grip handle
  • Runs on 3 C batteries (not included)
  • Two modes: high and low

Spectrum Brands Sportsman™ Anodized Aluminum and Rubber LED 3C Metal Flashlight

RSE4W3CA

Lumens:

SPECIFICATIONS

Bulb Type
LED
Collection
Sportsman™
Color Finish
Black
IsAcceptableImage
Lumens
180
Material
Anodized Aluminum, Rubber
Power Source
Battery
UL Listed
No
Watts
4

Starting at
Call for Pricing
  • QUANTITY