25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White

You last purchased this on
 
Speed Queen

TR3 25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speed Queen

TR3 25-5/8 in. 3.2 cu. ft. Electric Stainless Steel Top Load Washer in White

  • Fast #
  • Part #STR3003WN
  • Item #8338655
  • Manufacturer Part #TR3003WN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
3.2 cu ft
Collection:
TR3
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
28 in
Energy Star Compliant:
No
Height:
42-3/4 in
Interior Light:
No
Material:
Stainless Steel
Number of Cycles:
4
Number of Settings:
3
Power Source:
Electric
RPM:
840
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
25-5/8 in