SpeediChannel™ SPDCHN, 3IN. FLEX HOSE KIT-WHT
Part #DIV230FH3WKIT | Item #7626685 | Manufacturer Part #230-FH3W-KIT
Type:
ELY14Product Details
- SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
- Flexible hose kits of SpeediChannel™ that are protecting the line set from the condensing unit to the wall.
- They also provide a quick and easy connection between two lengths of channels over or around obstacles.
- The kits come with everything needed for a clean professional installation.
- The original natural color blends well with almost any wall construction aesthetic.
- UV resistant.
Specifications
Collection: SpeediChannel™
Color Finish: White
Color Finish Category: Whites
Depth: 5-3/4 in
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Height: 47 in
Material: Plastic
Material Type: ASA
Maximum Temperature: 140
Origin: Global
Temperature Range: -4 to 140 Deg F
Type: ELY14
Weight: 1
Width: 5-3/4 in
-
Starting at $46.02
-
Starting at $24.16
-
Starting at $69.58