This product requires certification to purchase.

10 in. Epoxy Grooved End Butterfly Valve BFV-1 with Gear Operator Handle

SPF/Anvil

Fig BFV1 10 in. Epoxy Grooved End Butterfly Valve BFV-1 with Gear Operator Handle

  • Fast #
  • Part #SPF3230000014
  • Item #9324624
  • Manufacturer Part #3230000014
3.7 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig BFV1 10 in. Epoxy Grooved End Butterfly Valve BFV-1 with Gear Operator Handle

  • Fast #
  • Part #SPF3230000014
  • Item #9324624
  • Manufacturer Part #3230000014
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Valve Size
10 in
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
Fig BFV1
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Warranty & Product Information
CSA Certified
No
IAPMO Listed
No
Origin
Global
Recommended Valve Application
Water, Fire Protection
Type
G3230000014
UPC
652808016327