This product requires certification to purchase.

3 in. Epoxy Grooved End Butterfly Valve BFV-1 with Gear Operator Handle

SPF/Anvil

Fig BFV1 3 in. Epoxy Grooved End Butterfly Valve BFV-1 with Gear Operator Handle

  • Fast #
  • Part #SPF3230000004
  • Item #9324599
  • Manufacturer Part #3230000004
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig BFV1 3 in. Epoxy Grooved End Butterfly Valve BFV-1 with Gear Operator Handle

  • Fast #
  • Part #SPF3230000004
  • Item #9324599
  • Manufacturer Part #3230000004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The figure SPF BFV-1 grooved end SPF butterfly valve is UL listed and FM approved as a system control valve
  • The valve is rated at 300 psi for steel pipe in the 2-1/2" to 8" sizes
  • The 2-1/2" to 8" sizes are agency rated for both indoor and outdoor service
  • The valve is supplied with two internal switches
  • One is wired for supervisory service and the other is wired for use as an auxiliary switch
  • Both switches are rated for 16 amp at 125, 250 VAC and 0.6 amp at 125 VDC, 0.3 amp at 250 VDC
  • The switches and actuator internal spaces are protected from tampering
  • The ductile iron valve body is encapsulated with a durable epoxy coating to ensure long term service
  • The valve features double-seal disc design with resilient EPDM coating, and stems are 416 stainless steel
  • Detailed instructions for valve installation and switch wiring are included with each valve
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Valve Size
3 in
Characteristics & Features
Clean Bagged
No
Coating
Epoxy
Collection
Fig BFV1
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Warranty & Product Information
CSA Certified
No
IAPMO Listed
No
Origin
Global
Recommended Valve Application
Water, Fire Protection
Type
G3230000004
UPC
652808016273