This product requires certification to purchase.

10 in. Painted E Type A Purple Rigid Coupling C-4

SPF/Anvil

Fig C4 10 in. Painted E Type A Purple Rigid Coupling C-4

  • Fast #
  • Part #SPF0890020480
  • Item #3571531
  • Manufacturer Part #0890020480
4.2 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig C4 10 in. Painted E Type A Purple Rigid Coupling C-4

  • Fast #
  • Part #SPF0890020480
  • Item #3571531
  • Manufacturer Part #0890020480
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The C-4 rigid coupling is our standard coupling and is designed for rigid piping application
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Sizes
10 in
Pressure - Maximum
300 psi
Weight
21.5 lb
Characteristics & Features
Coating
Painted
Collection
Fig C4
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890020480
UPC
690291946233