This product requires certification to purchase.

3 In. Galvanized Purple A Gasket Rigid Coupling C-4

SPF/Anvil

Fig C4 3 In. Galvanized Purple A Gasket Rigid Coupling C-4

  • Fast #
  • Part #SPF0890023278
  • Item #3571538
  • Manufacturer Part #0890023278
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig C4 3 In. Galvanized Purple A Gasket Rigid Coupling C-4

  • Fast #
  • Part #SPF0890023278
  • Item #3571538
  • Manufacturer Part #0890023278
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig C4
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Ductile Iron
Origin:
Global
Pressure - Maximum:
300 psi
Type:
G0890023278
UPC:
690291946387
Weight:
2.41 lb