This product requires certification to purchase.

6 In. Galvanized Grooved Ductile Iron 90° Elbow E-1

SPF/Anvil

Fig E1 6 In. Galvanized Grooved Ductile Iron 90° Elbow E-1

  • Fast #
  • Part #SPF0890032634
  • Item #9324313
  • Manufacturer Part #0890032634
4.2 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig E1 6 In. Galvanized Grooved Ductile Iron 90° Elbow E-1

  • Fast #
  • Part #SPF0890032634
  • Item #9324313
  • Manufacturer Part #0890032634
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SPF® grooved couplings and Fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • SPF® also offers short pattern products through 8 in to meet all of your fire protection needs
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig E1
Fitting Type
Elbow
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890032634
UPC
690291946943