This product requires certification to purchase.

1-1/4 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

SPF/Anvil

Fig E4 1-1/4 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

  • Fast #
  • Part #SPF0890037435
  • Item #9323978
  • Manufacturer Part #0890037435
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig E4 1-1/4 in. Painted Schedule 40 Grooved 11-1/4° Bend E-4

  • Fast #
  • Part #SPF0890037435
  • Item #9323978
  • Manufacturer Part #0890037435
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification
Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig E4
Fitting Type
Elbow
Material
Steel
Warranty & Product Information
Origin
Domestic
Type
G0890037435
UPC
690291947384