This product requires certification to purchase.

2 in. Painted Schedule 40 Grooved 11-1/4° Bend Elbow E-4

SPF/Anvil

Fig E4 2 in. Painted Schedule 40 Grooved 11-1/4° Bend Elbow E-4

  • Fast #
  • Part #SPF0890037450
  • Item #9324429
  • Manufacturer Part #0890037450
4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig E4 2 in. Painted Schedule 40 Grooved 11-1/4° Bend Elbow E-4

  • Fast #
  • Part #SPF0890037450
  • Item #9324429
  • Manufacturer Part #0890037450
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Grooved ductile iron 11.25° elbow for fire protection and mechanical piping
  • Manufactured from ductile iron conforming to ASTM A536
  • Full flow design for maximum system performance
  • Grooved ends for fast installation with standard grooved couplings
  • UL Listed and FM Approved for fire protection use
  • Schedule 40 configuration available
  • Consistent quality and dimensional accuracy
  • Reduces installation time vs. welded elbows
  • Suitable for fire sprinkler, HVAC, and industrial piping
  • 11.25° directional change for precise piping layout
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Painted
Collection
Fig E4
Fitting Type
Elbow
Material
Steel
Warranty & Product Information
Application
Piping
ASTM
ASTM A53, ASTM A153
NSF Certified
No
Origin
Domestic
Type
G0890037450
UPC
690291947407