This product requires certification to purchase.

2-1/2 x 1-1/2 in. Galvanized Threaded E Mechanicalanical Tee MT-1

SPF/Anvil

Fig MT1 2-1/2 x 1-1/2 in. Galvanized Threaded E Mechanicalanical Tee MT-1

  • Fast #
  • Part #SPF0890071293
  • Item #9325090
  • Manufacturer Part #0890071293
4.5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig MT1 2-1/2 x 1-1/2 in. Galvanized Threaded E Mechanicalanical Tee MT-1

  • Fast #
  • Part #SPF0890071293
  • Item #9325090
  • Manufacturer Part #0890071293
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fits Pipe Size
2-1/2 in
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig MT1
Fitting Type
Tee
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
IAPMO Listed
No
Origin
Global
Type
G0890071293
UPC
690291950506