This product requires certification to purchase.

4 x 1-1/2 in. Painted Schedule 40 Grooved Concentric Reducer R-1

SPF/Anvil

Fig R1 4 x 1-1/2 in. Painted Schedule 40 Grooved Concentric Reducer R-1

  • Fast #
  • Part #SPF0890054216
  • Item #9324744
  • Manufacturer Part #0890054216
4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig R1 4 x 1-1/2 in. Painted Schedule 40 Grooved Concentric Reducer R-1

  • Fast #
  • Part #SPF0890054216
  • Item #9324744
  • Manufacturer Part #0890054216
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
4 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Painted
Collection
Fig R1
Fitting Type
Concentric Reducer
Material
Steel
Warranty & Product Information
ASTM
ASTM-A536, Grade 65-45-12, ASTM A153
CSA Certified
No
IAPMO Listed
No
Origin
Domestic
Type
G0890054216
UPC
690291949227