This product requires certification to purchase.

4 x 2-1/2 in. Galvanized E Reducer Coupling RC-2

SPF/Anvil

Fig RC2 4 x 2-1/2 in. Galvanized E Reducer Coupling RC-2

  • Fast #
  • Part #SPF0800140121
  • Item #9323906
  • Manufacturer Part #0800140121
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig RC2 4 x 2-1/2 in. Galvanized E Reducer Coupling RC-2

  • Fast #
  • Part #SPF0800140121
  • Item #9323906
  • Manufacturer Part #0800140121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The RC-2 reducing coupling makes it possible to directly connect two different pipe sizes, eliminating the need for two couplings and a reducing fitting
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Pressure - Maximum
300 psi
Weight
6.98 lb
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig RC2
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0800140121
UPC
690291610400