This product requires certification to purchase.

2 in. Painted Grooved E Flange Adapter ANSI F-3 (SF-3)

SPF/Anvil

Fig SF3 2 in. Painted Grooved E Flange Adapter ANSI F-3 (SF-3)

  • Fast #
  • Part #SPF0800170003
  • Item #9324339
  • Manufacturer Part #0800170003
4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SF3 2 in. Painted Grooved E Flange Adapter ANSI F-3 (SF-3)

  • Fast #
  • Part #SPF0800170003
  • Item #9324339
  • Manufacturer Part #0800170003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The SPF® F-3 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Sizes
2 in
Weight
3.2 lb
Characteristics & Features
Coating
Painted
Collection
Fig SF3
Fitting Type
Flange Adapter
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0800170003
UPC
690291610547