This product requires certification to purchase.

6 in. Fire Protection Galvanized Grooved Cap SK-1

SPF/Anvil

Fig SK1 6 in. Fire Protection Galvanized Grooved Cap SK-1

  • Fast #
  • Part #SPF0890118615
  • Item #9324805
  • Manufacturer Part #0890118615
4.8 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SK1 6 in. Fire Protection Galvanized Grooved Cap SK-1

  • Fast #
  • Part #SPF0890118615
  • Item #9324805
  • Manufacturer Part #0890118615
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solenoid valve accessory or control unit
  • Supports valve actuation and system integration for reliable performance
  • Available in multiple sizes and pressure ratings
  • Compatible with standard pipe connections and actuators
  • Quarter-turn or multi-turn operation for reliable flow control
  • Consistent quality for reliable valve performance
  • Suitable for commercial and industrial applications
  • Long service life in demanding service environments
  • Available through authorized ASC Engineered Solutions distributors
  • Backed by ASC Engineered Solutions technical support
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Sizes
6 in
Pressure - Maximum
300 psi
Tap Size
6 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig SK1
Fitting Type
Cap
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A153
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Type
G0890118615
UL Listed
Yes
UPC
690291953637