This product requires certification to purchase.

2 in. Galvanized Centerlok E Type A Gasket Rigid Coupling C9-CL

SPF/Anvil

SABERTOOTH™ 2 in. Galvanized Centerlok E Type A Gasket Rigid Coupling C9-CL

  • Fast #
  • Part #SPF0890023606
  • Item #12306182
  • Manufacturer Part #0890023606
5 out of 5 Customer Rating
Brand image
SPF/Anvil

SABERTOOTH™ 2 in. Galvanized Centerlok E Type A Gasket Rigid Coupling C9-CL

  • Fast #
  • Part #SPF0890023606
  • Item #12306182
  • Manufacturer Part #0890023606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for fire protection sprinkler systems
  • Patented ASC Sabertooth™ installation technology enabling rapid visual and tactile proper assembly confirmation
  • CenterLOK™ pressure responsive gasket features an integrated center rib that serves as a positive stop
  • Rigid connection enabling pipe hanging practices per ASME B31 Pipe Codes
  • Ductile iron housing conforming to ASTM A536, Grade 65-45-12
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
6-13/100 in
Pressure - Maximum
400 psi
Range (in)
1.25 in - 6 in
Weight
2.37 lb
Characteristics & Features
Coating
Orange Enamel
Collection
SABERTOOTH™
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ANSI
ANSI B18.22.1
Application
Commercial
ASME
ASME B18.22.1
ASTM
ASTM A 536 Grade 65-45-12, ASTM A123, ASTM D2000, ASTM A617
FM Approved
Yes
Origin
Global
Type
G0890023606
UL Listed
Yes
UPC
652808215843