This product requires certification to purchase.

5 In. Painted Grooved Ductile Iron 90° Elbow E-1

SPF/Anvil

Series E1 5 In. Painted Grooved Ductile Iron 90° Elbow E-1

  • Fast #
  • Part #SPF0890031966
  • Item #9324457
  • Manufacturer Part #0890031966
4.1 out of 5 Customer Rating
Brand image
SPF/Anvil

Series E1 5 In. Painted Grooved Ductile Iron 90° Elbow E-1

  • Fast #
  • Part #SPF0890031966
  • Item #9324457
  • Manufacturer Part #0890031966
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Grooved ductile iron 90° elbow for fire protection and mechanical piping
  • Manufactured from ductile iron conforming to ASTM A536
  • Full flow design for maximum system performance
  • Grooved ends for fast installation with standard grooved couplings
  • UL Listed and FM Approved for fire protection use
  • Available in multiple pipe sizes
  • Consistent quality and dimensional accuracy
  • Reduces installation time vs. welded elbows
  • Suitable for fire sprinkler, HVAC, and industrial piping
  • Industry-standard grooved elbow for fire protection systems
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
5 in
Fitting Sizes
5 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Painted
Collection
Series E1
Fitting Type
Elbow
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A536, ASTM A153
NSF Certified
No
Origin
Global
Type
G0890031966
UPC
690291946806