2 in. Painted Grooved Tee T-1
T1 2 in. Painted Grooved Tee T-1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 648-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
Documents
Specifications
- Coating:
- Painted
- Collection:
- T1
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- Origin:
- Global
- Type:
- G0890039852
- UPC:
- 690291947537